Cord Grip, Straight, 3/4" Diameter, 0.560-0.650" Cable Range

Item #: 1255777

Cat #: CG75A650

UPC: 66236450022

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Industrial SPEC-grade CG Series, Straight, 3/4 Inch Diameter, 0.560-0.650 Inch Cable Range, Brown Grommet, Steel With Zinc Chromate Finish

Overview

Cord Grip, Industrial SPEC-grade CG Series, Straight, 3/4 Inch Diameter, 0.560-0.650 Inch Cable Range, Brown Grommet, Steel With Zinc Chromate Finish
SPEC-grade Cord Grip connectors are for use with non-armored flexible cord. Non-armored glands are installed to provide a means for passing a cord, unarmored cable or flexible conduit into an enclosure. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO. The ideal choice for environment and applications where product integrity is your prime concern. AMFICO cord connectors are suitable and are currently used in many industries including; petroleum, food processing, chemical, wastewater treatment, HVAC, aerospace, electric power, automobile, paper mills, pumps. 
Also known as: 66236450022, CG75A650

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Zinc
Diameter Range: 0.560 - 0.650 in
Diameter: 3/4 in
Finish: Zinc
Material: Steel
Diameter Range: 0.560 - 0.650 in

Customer Reviews

No reviews for this product
(0)