50MR16TSP10CEXT 12V 20/CS 1/SKU

Item #: 125563

Cat #: 50MR16/T/SP10/C(EXT)-12V

UPC: 046135583070

Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Spot Beam *Sylvania Part # 58307*

Overview

Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Spot Beam *Sylvania Part # 58307*
Also known as: 046135583070, 50MR16/T/SP10/C(EXT)-12V

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
ANSI Code: EXT
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 10°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 10°
Color Temperature: 3000 (Warm White)
ANSI Code: EXT
Wattage: 50
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)