11.5A19/LED/30K/ND/120V

Item #: 1255524

Cat #: S28766

UPC: 045923287664

Sign In or Register to view pricing and more.
Documents & Guides
11.5 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle;120 Volt

Overview

11.5 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle;120 Volt
Also known as: 045923287664, S28766

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 11.500
Light Technology: LED
Dimmable: No
Angle: 220°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 11.500
Dimmable: No
Base: Medium Screw (E26)
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)