9.8A19/OMNI/220/LED/27K/GU24

Item #: 1255415

Cat #: S29840

UPC: 045923298400

Sign In or Register to view pricing and more.
Documents & Guides
9.8 Watt; A19 LED; 2700K; GU24 Base; 220 deg. Beam Angle; 120 Volt

Overview

9.8 Watt; A19 LED; 2700K; GU24 Base; 220 deg. Beam Angle; 120 Volt
Satco's S29840 9.8-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of warm white light.
Also known as: 045923298400, S29840

Specifications

Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: 2-Pin (GU24)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 220°
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9.800
Dimmable: Yes
Base: 2-Pin (GU24)

Customer Reviews

No reviews for this product
(0)