This product has been discontinued.
Close to Ceiling Light, 1-Light, 60W, Brushed Nickel
Item #: 125539
Cat #: P3428-09
UPC: 785247132225
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 11 inch, Finish: Brushed Nickel
Overview
Close to Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 11 inch, Finish: Brushed Nickel
Also known as: 785247132225, P3428-09
Specifications
Type: | 1-Light, Close To Ceiling |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Diameter: | 11 in |
Wattage: | 60 |
Type: | 1-Light, Close To Ceiling |
Color: | Brushed Nickel |
Wattage: | 60 |
Base: | Medium Screw (E26) |
Diameter: | 11 in |
Customer Reviews
No reviews for this product
(0)