Fuse Holder CLS T Block

Item #: 1255369

Cat #: LFT601001CS

UPC: 079458182088

Sign In or Register to view pricing and more.
Documents & Guides
100A, 600V, 1 Pole Fuse Holder CLS T Block

Overview

100A, 600V, 1 Pole Fuse Holder CLS T Block
Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.
Also known as: 079458182088, LFT601001CS

Specifications

Type: Chemical Resistant, UV Rated, Connector Block, Fuse Block, Insulated, Abrasion Resistant
Gauge: 250, 3/0, 1, 4, 300, 4/0, 1/0, 3, 2/0, 2, 6, 350
Color: Black
Standards: California Proposition 65
Type: Chemical Resistant, UV Rated, Connector Block, Fuse Block, Insulated, Abrasion Resistant
Color: Black
Gauge: 250, 3/0, 1, 4, 300, 4/0, 1/0, 3, 2/0, 2, 6, 350
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)