LED Undercabinet, 18", 12.6 Watt, 880 Lumen, 3000K, 120V

Item #: 1255349

Cat #: P700002-020-30

UPC: 785247220007

Sign In or Register to view pricing and more.
LED Undercabinet, 18 Inch, 12.6 Watt, 880 Lumen, 3000K, 120 Volt, Dimmable, Black Finish

Overview

LED Undercabinet, 18 Inch, 12.6 Watt, 880 Lumen, 3000K, 120 Volt, Dimmable, Black Finish
The HIDE-A-LITE V linear undercabinet fixture provides the ideal solution for residential and light commercial applications. Extruded aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination.
Also known as: 785247220007, P700002-020-30

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Lumens: 880
Length: 18 in
Wattage: 12.600
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Family / Style: Hide-A-Lite
Color Temperature: 3000 (Warm White)
Color: Black
Length: 18 in
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Lumens: 880
Wattage: 12.600
Light Technology: LED
Family / Style: Hide-A-Lite

Customer Reviews

No reviews for this product
(0)