Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 75 kVA

Item #: 1255187

Cat #: SG3A0075KB0CB

UPC: 803423124007

Documents & Guides
Transformer, Dry Type, 75 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 80 Degree C, Copper Windings, 60 Hz operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 75 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 80 Degree C, Copper Windings, 60 Hz operation
HPS Sentinel® HPSSG3A0075KB transformers meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosures are suitable for indoor or outdoor applications. Transformers are manufactured from quality non-aging, cold rolled, silicon steel laminations using state-of-the-art equipment. Cores are precision cut to close tolerances which eliminates burrs and improves performance. A robust interface between core & coils for better short circuit performance.
Also known as: 803423124007, SG3A0075KB0CB

Specifications

Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)