Toggle Switch Wallplate, 2-Gang, Polished Brass

Item #: 125513

Cat #: 64072

UPC: 095327640725

Documents & Guides
Toggle Switch Wallplate, 2-Gang, Polished Brass, Standard Size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Toggle Switch Wallplate, 2-Gang, Polished Brass, Standard Size
Also known as: 095327640725, 64072

Specifications

Type: Toggle Switch
Gangs: 2
Mounting: Device
Size: Standard
Material: Brass
Color: Brass
Type: Toggle Switch
Mounting: Device
Material: Brass
Gangs: 2
Size: Standard
Color: Brass

Customer Reviews

No reviews for this product
(0)