17W PAR38 LED Lamp, 41K

Item #: 1255122

Cat #: LED17P38D41KFLB

UPC: 762148265856

Sign In or Register to view pricing and more.
TCP LED17P38D41KFLB LED 17W P

Overview

TCP LED17P38D41KFLB LED 17W P
Also known as: 762148265856, LED17P38D41KFLB

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1300
Wattage: 17
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 17

Customer Reviews

No reviews for this product
(0)