EMERGENCY LIGHT

Item #: 1255118

Cat #: SELMREC25R10SD

UPC: 080083800483

Sign In or Register to view pricing and more.
Documents & Guides
EMERGENCY LIGHT

Overview

EMERGENCY LIGHT
Also known as: 080083800483, SELMREC25R10SD

Specifications

Mounting: Recessed
Wattage: 10
Color: White
Material: Steel
Volts DC: 4.800
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Volts DC: 4.800
Volts AC Range: 120 - 277
Wattage: 10
Material: Steel
Light Technology: LED

Customer Reviews

No reviews for this product
(0)