StrongHold Fork Terminal, Vinyl Insul, 1

Item #: 1255086

Cat #: EV14-6FB-Q

UPC: 613056366381

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Fork Terminal, vinyl insulated, 16 - 14 AWG, #6 Stud Size.

Overview

StrongHold™ Fork Terminal, vinyl insulated, 16 - 14 AWG, #6 Stud Size.
StrongHold Fork Terminal, vinyl insulated, 16 - 14 AWG, #6 Stud Size.
Also known as: 613056366381, EV14-6FB-Q

Specifications

Material: Vinyl
Allowable Gauge Range: 16 - 14
Stud Size: #6
Material: Vinyl
Stud Size: #6
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)