StrongHold Ring Terminal, Vinyl Insulated, 22 - 18 AWG

Item #: 1255063

Cat #: EV18-8RB-Q

UPC: 613056367364

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Ring Terminal, Vinyl Insulated, 22 - 18 AWG, #8 Stud Size.

Overview

StrongHold™ Ring Terminal, Vinyl Insulated, 22 - 18 AWG, #8 Stud Size.
StrongHold offers a vast variety of contractor grade terminals, disconnects, and splices with multiple sizes and insulation options. Contractor grade terminals are reliable and economical options that withstand a wide range of general purpose applications.
Also known as: 613056367364, EV18-8RB-Q

Specifications

Material: Vinyl
Allowable Gauge Range: 22 - 18
Stud Size: #8
Material: Vinyl
Stud Size: #8
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)