MP-NR-05-63-TL PREDATOR SMALL LED 14000 LUMEN PKG MULT VOLT

Item #: 1255043

Cat #: PSLED-PK3-MVOLT-FL-50K-4-GYSDP-10KVMP-NR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MP-NR-05-63-TL PREDATOR SMALL LED 14000 LUMEN PKG MULT VOLT 120V-277V FLOOD (5X5) 5000K YOKE GALV STEEL GRAY SUPER DURABLE PAINT 10KV/5KA MOV PACK FAIL ON NO PHOTOCONTROL RECEPT 5FT CORD LENGTH 16 GAUGE 3 CONDUCTOR TOOL-

Overview

MP-NR-05-63-TL PREDATOR SMALL LED 14000 LUMEN PKG MULT VOLT 120V-277V FLOOD (5X5) 5000K YOKE GALV STEEL GRAY SUPER DURABLE PAINT 10KV/5KA MOV PACK FAIL ON NO PHOTOCONTROL RECEPT 5FT CORD LENGTH 16 GAUGE 3 CONDUCTOR TOOL-
Also known as: PSLED-PK3-MVOLT-FL-50K-4-GYSDP-10KVMP-NR

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Lumens: 14000
Color: Gray
Light Technology: LED
Mounting: Yoke
Lumens: 14000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray

Customer Reviews

No reviews for this product
(0)