Emergency Light, 2-Head, 6 Watt LED MR16, 12V, White

Item #: 1255036

Cat #: 12JSC36-210LJ-ADNA

UPC: 782683518453

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, 2-Head, 6 Watt LED MR16, 12 Volt, Off-White Steel Housing, Advanced Diagnostics

Overview

Emergency Light, 2-Head, 6 Watt LED MR16, 12 Volt, Off-White Steel Housing, Advanced Diagnostics
Also known as: 782683518453, 12JSC36-210LJ-ADNA

Specifications

Color: White
Material: Steel
Volts DC: 12
Wattage: 6
Light Technology: LED
Color: White
Volts DC: 12
Light Technology: LED
Material: Steel
Wattage: 6

Customer Reviews

No reviews for this product
(0)