Sectional Wallplate, No Device/Blank, End, Nylon, Ivory
Item #: 12550
Cat #: PSE14-I
UPC: 078477839317
Documents & Guides
1-Gang, No Device Blank Wallplate, Sectional, Strap Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
Sign In or Register to view pricing and more.
Overview
1-Gang, No Device Blank Wallplate, Sectional, Strap Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
1-Gang No Device Blank Wallplate, Sectional, Thermoplastic Nylon, Strap Mount, End Panel, Ivory
Also known as: 078477839317, PSE14-I
Specifications
Type: | Blank Plate |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | Ivory |
Type: | Blank Plate |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Mounting: | Device |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)