MULTI9 C60BP 2P D 5A MCB

Item #: 1254990

Cat #: M9F43205

UPC: 785901691457

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P D 5A MCB
Also known as: 785901691457, M9F43205

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 5
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)