Syspend AL HMI Enclosure Hinge Plate, 15x17x3

Item #: 1254827

Cat #: SY273066A

UPC: 783510340919

Sign In or Register to view pricing and more.
Documents & Guides
Syspend HMI Enclosure, Hinged Back Plate, Material: Aluminum, Dimensions: 15.20" x 16.73" x 3.15"

Overview

Syspend HMI Enclosure, Hinged Back Plate, Material: Aluminum, Dimensions: 15.20" x 16.73" x 3.15"
The SYSPEND Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The SYSPEND Aluminum HMI enclosure’s aesthetics are clean and modern and the life of the H
Also known as: 783510340919, SY273066A

Specifications

Depth: 3.150 in
Material: Aluminum
IP/NEMA Rating: NEMA 12
Width: 16.730 in
Height: 15.200 in
Depth: 3.150 in
IP/NEMA Rating: NEMA 12
Height: 15.200 in
Material: Aluminum
Width: 16.730 in

Customer Reviews

No reviews for this product
(0)