This product has been discontinued.
16W PAR38 LED Lamp, 30K
Item #: 1254754
Cat #: LED16PAR38DIM830NFL2522YGL3WRP
UPC: 046135749407
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 16 Watt, 1300 Lumen, 3000K, 82 CRI, 120 Volt, Dimmable, Narrow Flood, Medium Screw Base, Replaces 120 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 74940*
Overview
LED Lamp, PAR38, 16 Watt, 1300 Lumen, 3000K, 82 CRI, 120 Volt, Dimmable, Narrow Flood, Medium Screw Base, Replaces 120 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 74940*
ULTRA LED Glass PAR lamps are ideal for recessed downlights, track lighting, wall wash and general lighting applications in hospitality, office, property management, residential, restaurant, retail and school environments.
Also known as: 046135749407, LED16PAR38DIM830NFL2522YGL3WRP
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 1300 |
Shape: | PAR38 (Sealed Beam) |
Wattage: | 16 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1300 |
Wattage: | 16 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)