This product has been discontinued.
![](https://img.youtube.com/vi/axYrjIHdioo/0.jpg)
![181.6W Round LED High Bay, 50K 181.6W Round LED High Bay, 50K](https://rexel-cdn.com/products/jebl24l50k80crw.jpg?i=A6A29101-A367-46ED-AB11-FDBEB2E91CFE&f=420)
181.6W Round LED High Bay, 50K
Item #: 1254683
Cat #: JEBL-24L-50K-80CRI-WH
UPC: 191848153956
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 181.6W, 120-277V, 0-10V Dimming, Lumens: 26558, CRI: 80, Color Temperature: 5000K, White
Overview
LED High Bay, 181.6W, 120-277V, 0-10V Dimming, Lumens: 26558, CRI: 80, Color Temperature: 5000K, White
LED Economical Round Bay Light, 24,000 nominal lumens, 5000K, 80 color renderingindex, White finish, SKU - 2501PT
Also known as: 191848153956, JEBL-24L-50K-80CRI-WH
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 26000 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 181.600 |
Diameter: | 15.750 in |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Dimmable: | Yes |
Diameter: | 15.750 in |
Lumens: | 26000 |
Light Technology: | LED |
Wattage: | 181.600 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)