Outdoor LED Driver

Item #: 1254676

Cat #: XI180C125V200BSF1M

UPC: 781087142455

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Dimmable LED Driver with SimpleSet (Programmable replacement LED driver), 120/277 Volt AC Input, 70-210 Volt DC Output, 0.1 - 1.25A, 180 Watt Output ***Programming Requires An External Device And Software Package available at Platt. Contact your local Platt Branch for more information.

Overview

Outdoor Dimmable LED Driver with SimpleSet (Programmable replacement LED driver), 120/277 Volt AC Input, 70-210 Volt DC Output, 0.1 - 1.25A, 180 Watt Output ***Programming Requires An External Device And Software Package available at Platt. Contact your local Platt Branch for more information.
Philips Advance Xitanium outdoor LED drivers with SimpleSet technology are designed to give OEMs ultimate flexibility. With wide operating windows and simple programming, the drivers make it easy for luminaire manufacturers to design luminaires of different sizes and lumen levels for outdoor applications.
Also known as: 781087142455, XI180C125V200BSF1M

Specifications

Family / Style: Xitanium
Wattage: 180
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver, 0-10V Dimming
Dimmable: Yes
Wattage: 180
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)