Outdoor LED Driver 120-277VAC Input, 18-54VDC Output, 55 Watt

Item #: 1254674

Cat #: XI055C180V054BSJ1M

UPC: 781087150474

Documents & Guides
Outdoor Dimmable LED Driver, 120-277 Volt AC Input, 18-54 Volt DC Output, 55 Watt Output ***Programming Requires an External Device and Software Package Available at Platt. Contact your local Platt Branch for more information.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Outdoor Dimmable LED Driver, 120-277 Volt AC Input, 18-54 Volt DC Output, 55 Watt Output ***Programming Requires an External Device and Software Package Available at Platt. Contact your local Platt Branch for more information.
The Philips Advance Xitanium range of linear LED drivers is designed to provide OEMs with ultimate flexibility. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%. Enabled with SimpleSet technology, these drivers offer the needed flexibility and performance for the application with precise tuning of drive currents, selectable dimming curves and adjustable minimum dimming levels. With wide operating windows, slim profile and simple current adjustability, the drivers make it easy for luminaire manufacturers to design linear fixtures with desired lumen levels to suit the application.
Also known as: 781087150474, XI055C180V054BSJ1M

Specifications

Wattage: 55
Family / Style: Xitanium
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Type: LED Driver
Dimmable: Yes
Family / Style: Xitanium
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)