LED Driver 120-277VAC Input, 27-54VDC Output, 50 Watt

Item #: 1254672

Cat #: XI050C140V054DSM1M

UPC: 781087142110

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 50 Watt Output

Overview

Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 50 Watt Output
Also known as: 781087142110, XI050C140V054DSM1M

Specifications

Family / Style: Xitanium
Wattage: 50
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver
Dimmable: Yes
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)