LED Driver 120-277VAC Input, 18-36VDC Output, 25 Watt

Item #: 1254670

Cat #: XI025C100V036DSM1M

UPC: 781087144565

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Driver, 120 - 277 Volt AC Input, 18 - 36 Volt DC Output, 25 Watt Output

Overview

Dimmable LED Driver, 120 - 277 Volt AC Input, 18 - 36 Volt DC Output, 25 Watt Output
Also known as: 781087144565, XI025C100V036DSM1M

Specifications

Family / Style: Xitanium
Wattage: 25
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Volts DC Range: 18 - 36
Family / Style: Xitanium
Type: LED Driver
Dimmable: Yes
Volts DC Range: 18 - 36
Wattage: 25
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)