Industrial Computer, 15" Integrated Display, 256GB GLC Storage

Item #: 1254607

Cat #: 6181P-15A3MWX1DC

UPC: 889508501468

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Computer, 6181P Next Generation, 15 Inch Integrated Display, Aluminum 4:3 Bezel, Advanced Package, 256GB MLC Solid State Storage, Windows 10 IoT Enterprise (LTSB) 64-Bit, Base OS, 24 Volt DC

Overview

Industrial Computer, 6181P Next Generation, 15 Inch Integrated Display, Aluminum 4:3 Bezel, Advanced Package, 256GB MLC Solid State Storage, Windows 10 IoT Enterprise (LTSB) 64-Bit, Base OS, 24 Volt DC
Also known as: 889508501468, 6181P-15A3MWX1DC

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Integrated Display Computer
Material: Aluminum
Mounting: Panel
Size: 15 in
Material: Aluminum
Volts DC: 24
Type: Integrated Display Computer

Customer Reviews

No reviews for this product
(0)