MOLDED CASE CIRCUIT BREAKER 347V 20A

Item #: 1254597

Cat #: BGA160201

UPC: 606481153282

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 347V 20A
Also known as: 606481153282, BGA160201

Specifications

Volts DC: 125
Amps: 20
Poles: 1
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Volts DC: 125
Poles: 1
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Amps: 20
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)