Generator, Standby, 22kW, 120/240VAC, 100A, 1PH, LCD Display

Item #: 1254552

Cat #: 7042

UPC: 696471074208

Documents & Guides
Standby Generator, 22kW, Air Cooled, Single-Phase 120/240V AC, All Weather Aluminum Enclosure, Fuel Type: Natural Gas, Liquid Propane, Sound Rating: 67dB, Exercise Timer Program (7-Day), Battery Type: Group 26R, 12V, 525cca, H x W x D: 29.0" x 48.0" x 25.0", SCAQMD Compliant, Available For Sale In All 50 States ***Battery Not Included; Must Be Supplied by End User, Product Must Be Activated Before Using***
Sign In or Register to view pricing and more.

Overview

Standby Generator, 22kW, Air Cooled, Single-Phase 120/240V AC, All Weather Aluminum Enclosure, Fuel Type: Natural Gas, Liquid Propane, Sound Rating: 67dB, Exercise Timer Program (7-Day), Battery Type: Group 26R, 12V, 525cca, H x W x D: 29.0" x 48.0" x 25.0", SCAQMD Compliant, Available For Sale In All 50 States ***Battery Not Included; Must Be Supplied by End User, Product Must Be Activated Before Using***
The 22 kW Guardian® Series home standby generator is the largest air-cooled home standby generator on the market. Not only does it deliver all the features and functionality customers have come to expect from the market-leading brand of home standby generators, but with an MSRP that is the lowest cost per kilowatt of any air-cooled home standby generator. Provides whole house coverage for many homes.
Also known as: 696471074208, 7042, BE

Specifications

Volts AC: 120, 240
Amps: 100
Type: Standby Generator, WiFi
Wattage: 22 kw
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Type: Standby Generator, WiFi
Mounting: Pad
IP/NEMA Rating: NEMA 3R
Amps: 100
Wattage: 22 kw
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)