Generator, Standby, 20kW, 120/240VAC, 100A, 1PH, LCD Display, WiFi

Item #: 1254550

Cat #: 7038

UPC: 696471070385

Sign In or Register to view pricing and more.
Documents & Guides
20kW, Air Cooled, Standby Generator. WiFi Enabled, 1-Phase 120/240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 66dB. H x W x D: 28.6" x 25.5" x 48.5". Battery Type: Group 26R, 12V, 540cca. SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***

Overview

20kW, Air Cooled, Standby Generator. WiFi Enabled, 1-Phase 120/240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 66dB. H x W x D: 28.6" x 25.5" x 48.5". Battery Type: Group 26R, 12V, 540cca. SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***
Generac created the home backup generator category. Today, our generators are preferred by 7 out of every 10 homeowners who invest in home backup power. A permanently installed Generac home backup generator protects your home automatically. It runs on natural gas or liquid propane (LP) fuel, and sits outside just like a central air conditioning unit. A home backup generator delivers power directly to your home’s electrical system, backing up your entire home or just the most essential items.
Also known as: 696471070385, 7038

Specifications

Volts AC: 120, 240
Amps: 100
Wattage: 22 kw
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Wattage: 22 kw
Standards: California Proposition 65
Amps: 100
Mounting: Pad
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)