Terminal Block, 10A, 300V AC/DC, Specialty, Gray, 2.5mm

Item #: 12544

Cat #: 1492-J3TW

UPC: 662073058908

Documents & Guides
Terminal Block, 10 Amp, 300 Volt AC/DC, Gray, 2.5 mm, Specialty Feed Through, 3 Connection Points, 2 On 1 Side
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 10 Amp, 300 Volt AC/DC, Gray, 2.5 mm, Specialty Feed Through, 3 Connection Points, 2 On 1 Side
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J3TW from Rockwell Automation® is a gray 5. 1 x 60 x 39. 5 mm (0. 20 x 2. 36x 1. 56 IN) terminal block with one pole and screw connections. It is a specialty feed-through block with three connection points (two on one side). Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058908, 1492-J3TW

Specifications

Type: Terminal Block; Double Deck
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block; Double Deck
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Amps: 10
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)