20W MR11 Halogen Lamp

Item #: 125439

Cat #: S1952

UPC: 045923019524

Sign In or Register to view pricing and more.
20 Watt; Halogen; MR11; FSV/C; 2000 Average rated hours; DC Bay Base; 12 Volt

Overview

20 Watt; Halogen; MR11; FSV/C; 2000 Average rated hours; DC Bay Base; 12 Volt
Also known as: 045923019524, S1952

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 150
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Bayonet (BA15d)
Volts AC: 12
Wattage: 20
Lumens: 150
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)