LED Driver 27-54VDC Output, 54 Watt

Item #: 1254122

Cat #: XI054C150V054BST1M

UPC: 781087142875

Documents & Guides
LED Driver with SimpleSet: 120-277 Volt AC Input, 27-54 Volt DC Output, 54 Watt Output, 0-10V Dimming.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Driver with SimpleSet: 120-277 Volt AC Input, 27-54 Volt DC Output, 54 Watt Output, 0-10V Dimming.
Also known as: 781087142875, XI054C150V054BST1M

Specifications

Family / Style: Xitanium
Wattage: 54
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver, 0-10V Dimming
Dimmable: Yes
Wattage: 54
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)