Single Circuit Vacancy Sensor, Ivory

Item #: 1253774

Cat #: MS-A102-V-IV

UPC: 784276089623

Sign In or Register to view pricing and more.
Documents & Guides
Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Ivory

Overview

Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Ivory
Maestro Dual Technology (Dual Tech) vacancy sensor switch, applies exclusive XCTTechnology for minor and fine motion detection in ivory
Also known as: 784276089623, MS-A102-V-IV

Specifications

Amps: 6, 4.400
Type: Vacancy Sensor, Single-Pole, Multi-Location
Family / Style: Maestro
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6, 4.400
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Halogen
Type: Vacancy Sensor, Single-Pole, Multi-Location
Color: Ivory
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)