Duplex Receptacle, Renu Series, 20A, 125V, CAFE LATTE

Item #: 1253768

Cat #: RER20-CA

UPC: 078477535462

Sign In or Register to view pricing and more.
Documents & Guides
Leviton Renu® Tamper-Resistant Outlet RER20-CA, 20A-125V, in Café Latte

Overview

Leviton Renu® Tamper-Resistant Outlet RER20-CA, 20A-125V, in Café Latte
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Café Latte
Also known as: 078477535462, RER20-CA

Specifications

Amps: 20
NEMA Configuration: 5-20R
Type: Residential
Mounting: Wallplate
Amps: 20
Type: Residential
NEMA Configuration: 5-20R
Mounting: Wallplate

Customer Reviews

No reviews for this product
(0)