8W LED MR16 Lamp, 30K

Item #: 1253756

Cat #: 81072

UPC: 807154810727

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 8W 3000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 600 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Flood 8W 3000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 600 Lumen - 40000 hours - 80CRI
Also known as: 807154810727, 81072

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Type: Wet Location
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Lumens: 600
Type: Wet Location
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Wattage: 8
Dimmable: Yes
Angle: 40°

Customer Reviews

No reviews for this product
(0)