1G SS DRYER

Item #: 125361

Cat #: 97221

UPC: 095327972215

Documents & Guides
Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (3) Range/Dryer Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Sign In or Register to view pricing and more.

Overview

Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (3) Range/Dryer Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327972215, 97221

Specifications

Mounting: Device
Material: Stainless Steel
Gangs: 1
Type: Single Receptacle
Color: Stainless
Mounting: Device
Gangs: 1
Color: Stainless
Material: Stainless Steel
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)