
FSC12 1/2IN FS BOX-2 GANG - PVC COATED
Item #: 1253595
Cat #: PV0500FSC12
UPC: 847656070762
Documents & Guides
No Documents Available
FSC12 1/2IN FS BOX-2 GANG - PVC COATED
Sign In or Register to view pricing and more.
Overview
FSC12 1/2IN FS BOX-2 GANG - PVC COATED
Also known as: 847656070762, PV0500FSC12
Specifications
Diameter: | 1/2 in |
Gangs: | 2 |
Color: | Black |
Material: | PVC Coated Steel |
Hub Diameter: | 1/2 in |
Number of Hubs: | 2 |
Diameter: | 1/2 in |
Color: | Black |
Hub Diameter: | 1/2 in |
Gangs: | 2 |
Material: | PVC Coated Steel |
Number of Hubs: | 2 |
Customer Reviews
No reviews for this product
(0)