ProLine G2 19-in Rack Angles

Item #: 1253377

Cat #: P2RA19S12

UPC: 783510326067

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 19-in Rack Angles, Square Hole, Rack Units: 25, Fits Frame Height: 1200 mm, Height: 43.8"

Overview

ProLine G2 19-in Rack Angles, Square Hole, Rack Units: 25, Fits Frame Height: 1200 mm, Height: 43.8"
The ProLine G2 Rack Angles mount using BV-M6 fasteners instead of the traditional cage nut and screw combination. The Rack Angle height and rack unit count are optimized for the ProLine G2 frame heights. Rack Angles have two mounting surfaces that function in the attachment of rack-mount equipment and accessories. Rack Angles comply with AN SI/EIA RS-310-D rack mounting standards.
Also known as: 783510326067, P2RA19S12

Specifications

Depth: 1.890 in
Type: Rack Angles
Material: Steel
Width: 2.560 in
Height: 43.800 in
Depth: 1.890 in
Material: Steel
Height: 43.800 in
Type: Rack Angles
Width: 2.560 in

Customer Reviews

No reviews for this product
(0)