MULTI9 C60SP 2P B 16A MCB

Item #: 1253370

Cat #: M9F21216

UPC: 785901727323

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P B 16A MCB
Also known as: 785901727323, M9F21216

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)