Branch Circuit Breaker, AFCI/GFCI 1-Pole 20A

Item #: 1253355

Cat #: LB120-DF

UPC: 078477814581

Documents & Guides
Branch Circuit Breaker, AFCI/GFCI 1-Pole 20A 120V, 10Ka Interrupt Rating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Branch Circuit Breaker, AFCI/GFCI 1-Pole 20A 120V, 10Ka Interrupt Rating
Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. AFCI/GFCI circuit breakers offer protection both from electrical fires that could result from arc-faults and from electrical shock due to ground faults in one smart device. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers are easily plugged-on at final installation. Circuit breakers also feature color indicators in the handle to easily see operational status at-a-glance.  
Also known as: 078477814581, LB120-DF

Specifications

Volts AC: 120
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)