This product may not be available in all locations.
Branch Circuit Breaker, Standard 1-Pole 15A
Item #: 1253292
Cat #: LB115
UPC: 078477814390
Sign In or Register to view pricing and more.
Documents & Guides
Branch Circuit Breaker, Standard 1-Pole 15A 120V, 10Ka Interrupt Rating
Overview
Branch Circuit Breaker, Standard 1-Pole 15A 120V, 10Ka Interrupt Rating
Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers are easily plugged-on at final installation. Circuit breakers also feature color indicators in the handle to easily see operational status at-a-glance.
Also known as: 078477814390, LB115
Specifications
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Amps: | 15 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)