250W T4.5 Halogen Lamp, Clear

Item #: 125328

Cat #: S3109

UPC: 045923031090

Sign In or Register to view pricing and more.
Documents & Guides
250 Watt; Halogen; T4 1/2; Clear; 2000 Average rated hours; 4200 Lumens; Mini Candelabra Base; 120 Volt

Overview

250 Watt; Halogen; T4 1/2; Clear; 2000 Average rated hours; 4200 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923031090, S3109

Specifications

Material: Ceramic, Glass, Metal
Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 4200
Wattage: 250
Dimmable: Yes
Light Technology: Halogen
Material: Ceramic, Glass, Metal
Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 250
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 120
Lumens: 4200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)