![75W JDR Halogen Lamp, Clear 75W JDR Halogen Lamp, Clear](https://rexel-cdn.com/products/image.jpg?i=56CEA3FF-BBB0-4992-B167-09022B8C9018&f=420)
Sign In or Register to view pricing and more.
75 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 700 Lumens; Intermediate Base; 120 Volt
Overview
75 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 700 Lumens; Intermediate Base; 120 Volt
Also known as: 045923031151, S3115
Specifications
Color Temperature: | 2900 (Warm White) |
Wattage: | 75 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Base: | Intermediate Screw (E17) |
Lumens: | 700 |
Dimmable: | Yes |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 120 |
Base: | Intermediate Screw (E17) |
Dimmable: | Yes |
Wattage: | 75 |
Color Rendering Index (CRI): | 100 |
Lumens: | 700 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)