Decora Wallplate, 4-Gang, Stainless Steel
Item #: 125306
Cat #: 97404
UPC: 095327974042
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 4-Gang, Stainless Steel 430, Satin, Standard Size
Overview
Wallplate, Decora/GFCI, 4-Gang, Stainless Steel 430, Satin, Standard Size
Also known as: 095327974042, 97404
Specifications
Mounting: | Device |
Size: | Standard |
Type: | GFCI, Decora |
Material: | Stainless Steel |
Color: | Stainless |
Gangs: | 4 |
Mounting: | Device |
Type: | GFCI, Decora |
Color: | Stainless |
Size: | Standard |
Material: | Stainless Steel |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)