This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series MetaLabelÖ Ultra Aggressive Metallized Polyester Labels - Light Gray. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Special Features: High Adhesion, Metalized. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Light Gray. Material: Brady B-486 Metalized Polyester. Height: 1.5 IN. Width: 1.5 IN. Thickness: 0.0053 IN. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Print-On Area: 1.5 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Square. Suggested Ribbon Series: R4300. Compatible Surface Types: Highly Textured, Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 18733.
Overview
BMP«71 TLS 2200« Series MetaLabelÖ Ultra Aggressive Metallized Polyester Labels - Light Gray. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Special Features: High Adhesion, Metalized. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Light Gray. Material: Brady B-486 Metalized Polyester. Height: 1.5 IN. Width: 1.5 IN. Thickness: 0.0053 IN. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Print-On Area: 1.5 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Square. Suggested Ribbon Series: R4300. Compatible Surface Types: Highly Textured, Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 18733.
Also known as: 662820187332, PTL-32-486
Specifications
Color: | Light Gray |
Material: | Polyester |
Type: | Label |
Color: | Light Gray |
Type: | Label |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)