5G SS BLOCK RCPT, (GFI)

Item #: 125299

Cat #: 97405

UPC: 095327974059

Documents & Guides
Wallplate, Satin Finish, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Satin Finish, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327974059, 97405

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Stainless Steel
Color: Stainless
Gangs: 5
Mounting: Device
Type: GFCI, Decorator
Color: Stainless
Size: Standard
Material: Stainless Steel
Gangs: 5

Customer Reviews

No reviews for this product
(0)