Decora Wallplate, 6-Gang, Stainless Steel, Satin Finish

Item #: 125292

Cat #: 97406

UPC: 095327974066

Sign In or Register to view pricing and more.
Documents & Guides
Decora Wall Plate, 6-Gang, Stainless, Satin, Standard Size

Overview

Decora Wall Plate, 6-Gang, Stainless, Satin, Standard Size
Also known as: 095327974066, 97406

Specifications

Mounting: Device
Size: Standard
Gangs: 6
Type: GFCI, Decora
Material: Stainless Steel
Color: Stainless
Mounting: Device
Gangs: 6
Material: Stainless Steel
Size: Standard
Type: GFCI, Decora
Color: Stainless

Customer Reviews

No reviews for this product
(0)