20W MR11 Halogen Lamp

Item #: 125281

Cat #: S3154

UPC: 045923031540

Sign In or Register to view pricing and more.
20 Watt; Halogen; MR11; FTD; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt

Overview

20 Watt; Halogen; MR11; FTD; 2000 Average rated hours; Sub Miniature 2 Pin Base; 12 Volt
Also known as: 045923031540, S3154

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 150
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU4)
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GU4)
Volts AC: 12
Wattage: 20
Lumens: 150
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)