
HOLE DOZER™ General-Purpose Hole Saw Kit, 9-Piece, 7/8" - 1-1/2"
Item #: 1252805
Cat #: 49-22-4006
UPC: 045242353682
Documents & Guides
No Documents Available
HOLE DOZER™ General-Purpose Hole Saw Kit - 9PC, Includes - (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw (1) 3/4" Hole Dozer™ Bi-Metal Hole Saw (1) 1" Bi-Metal Hole Saw (1) 1 1/8" Hole Dozer™ Bi-Metal Hole Saw (1) 1 1-2 in Hole Dozer Bi-Metal Hole Saw (2) 3-1/2" Pilot Bit (1) 3/8" Hex Shank Arbor (1) 1/8" Hex Key (1) Adapter (1) Spacer
Sign In or Register to view pricing and more.
No associated products found.
Overview
HOLE DOZER™ General-Purpose Hole Saw Kit - 9PC, Includes - (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw (1) 3/4" Hole Dozer™ Bi-Metal Hole Saw (1) 1" Bi-Metal Hole Saw (1) 1 1/8" Hole Dozer™ Bi-Metal Hole Saw (1) 1 1-2 in Hole Dozer Bi-Metal Hole Saw (2) 3-1/2" Pilot Bit (1) 3/8" Hex Shank Arbor (1) 1/8" Hex Key (1) Adapter (1) Spacer
Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.
Also known as: 045242353682, 49-22-4006
Specifications
Diameter: | 3/4 in, 1 1/8 in, 1 1/2 in, 1 in, 7/8 in |
Diameter: | 3/4 in, 1 1/8 in, 1 1/2 in, 1 in, 7/8 in |
Customer Reviews
No reviews for this product
(0)