Metal Halide Lamp, BT56, 1000W, Clear

Item #: 12528

Cat #: M1000/C/U

UPC: 046135644702

Sign In or Register to view pricing and more.
Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 101600, CRI: 70, Color Temperature: 3400K, Lamp Finish: Clear, ANSI Code: M47/S, Standard Case Qty: 6 *Sylvania 64470* *Sylvania Part # 64470*

Overview

Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 101600, CRI: 70, Color Temperature: 3400K, Lamp Finish: Clear, ANSI Code: M47/S, Standard Case Qty: 6 *Sylvania 64470* *Sylvania Part # 64470*
Also known as: 046135644702, M1000/C/U

Specifications

Color: Clear
Shape: BT56 (Blown Tubular)
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
ANSI Code: M47/S
Lumens: 101600
Wattage: 1000
Color Temperature: 3400 (Warm White)
Light Technology: HID
Color: Clear
Color Rendering Index (CRI): 70
ANSI Code: M47/S
Wattage: 1000
Light Technology: HID
Shape: BT56 (Blown Tubular)
Base: Mogul Screw (E39)
Lumens: 101600
Color Temperature: 3400 (Warm White)

Customer Reviews

No reviews for this product
(0)