2G SS BLOCK RCPT/BLANK

Item #: 125278

Cat #: 97422

UPC: 095327974226

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Block Duplex/GFI Receptacle, (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN

Overview

Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Block Duplex/GFI Receptacle, (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327974226, 97422

Specifications

Type: Combination Plate, Blank Plate, GFCI, Decora
Gangs: 2
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Type: Combination Plate, Blank Plate, GFCI, Decora
Size: Standard
Material: Stainless Steel
Gangs: 2
Mounting: Box
Color: Stainless

Customer Reviews

No reviews for this product
(0)